Menu Search
IDEAL #92-704

InSITE Compression Connector, BNC Configuration, RG-59, 0.23 - 0.25 in. O.D. Cable

SKU # 78325092704 Manufacturer Series: RTQ
Connector Type: Straight Connector
Configuration: BNC
Cable Size: RG-59
Cable Insulation O.D.: 0.23 - 0.25 in. (5.84 - 6.35 mm)
Package Quantity: 4

Additional Info: Center Conductor Size: 18 to 23 AWG Solid, Contact material: Gold Plated, Dielectric Diameter: 0.142 to 0.148 in., Center Conductor: 0.023 - 0.040 in.