Menu Search
IDEAL #92-705

InSITE RTQ Compression Connector, BNC Configuration, RG-6 RTQ and Plenum 6 RTQ

SKU # 78325092705 Manufacturer Series: RTQ
Connector Type: Straight Connector
Configuration: BNC
Cable Size: RG-6 RTQ and Plenum 6 RTQ
Cable Insulation O.D.: 0.23 - 0.31 in. (5.84 - 7.87 mm)
Package Quantity: 4

Additional Info: Center Conductor Size: 18 to 23 AWG Solid, Contact material: Gold Plated, Dielectric Diameter: 0.168 to 0.183 in., Center Conductor: 0.023 - 0.040 in.