Menu Search
IDEAL #92-693

InSITE Straight Connector Compression RG-59

SKU # 78325092693
Connector Type: Straight Connector
Configuration: BNC
Cable Size: RG-59
Installation: Compression
Connector Length: 3.75 in. (95.25mm)
Connector Width: 3.00 in. (76.20mm)
Package Quantity: 5 Card

Coaxial Connectors: Connector Type - Straight Connector; Configuration - BNC; Cable Size - RG-59; Installation - Compression; Connector Length - 3.75 in. (95.25mm); Connector Width - 3.00 in. (76.20mm); Package Quantity - 5 Card; Additional Information - Dielectric Diameter: 0.142-0.148 in., Jacket Diameter: 0.230-0.250 in.; Manufacturer Series - InSITE

Additional Info: Dielectric Diameter: 0.142-0.148 in., Jacket Diameter: 0.230-0.250 in.