Menu Search
IDEAL #89-5047

Straight Connector Compression RG59

SKU # 78325068940
Connector Type: Straight Connector
Configuration: BNC
Cable Size: RG59
Installation: Compression
Package Quantity: 35 Jar

Additional Info: 75 Ohm