You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
IDEAL #92-655

Straight Connector Compression RG6, Quad-Shield

SKU # 78325092655
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Straight Connector
Configuration: Type F
Cable Size: RG6, Quad-Shield
Installation: Compression
Package Quantity: 1000 (20 Bags)

Coaxial Connectors: Connector Type - Straight Connector; Configuration - Type F; Cable Size - RG6, Quad-Shield; Installation - Compression; Package Quantity - 1000 (20 bags)