Menu Search
IDEAL #89-5048

Straight Connector Compression RG6

SKU # 78325068943
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Straight Connector
Configuration: BNC
Cable Size: RG6
Installation: Compression
Package Quantity: 35 Jar

Additional Info: 75 Ohm