(0)

IDEAL #85-053

Straight Connector Twist-On RG6

SKU: 78325085053
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Connector Type: Straight Connector
Configuration: Type F
Cable Size: RG6
Installation: Twist-On
Package Quantity: 10
Manufacturer Series: F
Description
Coaxial Connectors: Connector Type - Straight Connector; Configuration - Type F; Cable Size - RG6; Installation - Twist-On; Package Quantity - 10; Manufacturer Series - F