Menu Search
KLEIN TOOLS #VDV812-606

Straight Connector Compression RG6, Quad-Shield

SKU # 09264458142 Manufacturer Series: VDV812
Connector Type: Straight Connector
Configuration: Type F
Cable Size: RG6, Quad-Shield
Installation: Compression
Package Quantity: 10

Additional Info: Body Material: Nickel