Menu Search
LEGRAND - ON-Q #WP3479-BK

Connector, Coaxial, Straight, Black

SKU # 80442802914 Manufacturer Series: on-q
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Straight Connector
Configuration: Type F
Connector Length: 0.87 in. (22.098mm)
Connector Width: 0.67 in. (17.01mm)

Additional Info: Material: High Impact Flame Retardant Plastic, Color: Black, Finish: Non-Recessed Nickel