Menu Search
Coaxial Connectors Connector, Coaxial, Straight, White
LEGRAND - ON-Q #WP3479-WH

Connector, Coaxial, Straight, White

SKU # 80442802918 Manufacturer Series: on-q
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: Straight Connector
Configuration: Type F
Connector Length: 0.87 in. (22.098mm)
Connector Width: 0.67 in. (17.01mm)

Additional Info: Material: High Impact Flame Retardant Plastic, Color: White, Finish: Non-Recessed Nickel