Menu Search
MISC- ADVANCED PRODUCTS #RFU-600-6

Male Crimp Plug, UHF Configuration, RG-58/U, 0.45 in. O.D. Cable, 0.9 in. L

SKU # 62027195194
RoHS Compliant
Connector Type: Straight Male Connector
Configuration: UHF
Cable Size: RG-58/U
Installation: Crimp-On
Cable Insulation O.D.: 0.45 in.
Connector Length: 0.90 in.

Coaxial Connectors: Connector Type - Straight Male Connector; Configuration - UHF; Cable Size - RG-58/U; Installation - Crimp-On; Cable Insulation O.D. - 0.45 in.; Connector Length - 0.90 in.; Additional Information - Impedance: 50 Ohms, Voltage Rating: 335 VRMS at Sea Level, Frequency Range: 0-2.5 GHz, Mating: 3/8-24 Threaded Coupling Interface

Additional Info: Impedance: 50 Ohms, Voltage Rating: 335 VRMS at Sea Level, Frequency Range: 0-2.5 GHz, Mating: 3/8-24 Threaded Coupling Interface