Menu Search
BURNDY #W34RT

Crimping Die, Hand Operated, Index 20, Brown

SKU # 78181001098
Type: Crimping Die
Tool Type: Hand Operated
Tool Model: MD6, MD7, OUR840, Y500CTHS, PAT600, PATMD6
Die Code or Color: Index 20, Brown

Coaxial Die Sets: Type - Crimping Die; Tool Type - Hand Operated; Tool Model - MD6, MD7, OUR840, Y500CTHS, PAT600, PATMD6 ; Die Code or Color - Index 20, Brown; Additional Information - Die Type: W Die, Material: Stainless Steel, Cable Range: 500 kcmil

Additional Info: Die Type: W Die, Material: Stainless Steel, Cable Range: 500 kcmil