Menu Search
EATON #C25DNF240A

Contactor, Definite Purpose; 2P; 50A; 120VAC

SKU # 78211630039 Manufacturer Series: C25
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Coil Voltage: 120V AC
Contactor Type: Definite Purpose Contactor
Frame Size: D
Amps - inductive: 40A
Amps - resistive: 50A
Poles: 2
Enclosure Type: Open

Additional Info: Termination: Lugs w/Quick Connect terminals