Menu Search
EATON #CN35KN3H

Contactor, Lighting; Electronically Held; 100A; 3P; 277V 60Hz

SKU # 78211364409 Manufacturer Series: CN35
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Poles: 3
Coil Voltage: 277V 60Hz
Contactor Type: Lighting, Electronically Held
Construction Standard: NEMA ISC-2
Size: 45mm Frame Width
UL Cont. Amps: 100A
Enclosure Type: Open
Auxiliary Contacts: 1-NO