Menu Search
EATON #CN35BN12AB

Contactor, Lighting; Electronically Held; 20A; 12P; 120/110V 60/50Hz

SKU # 78211393106 Manufacturer Series: CN35
View more versions of this product
Coil Voltage: 120/110V 60/50Hz
Poles: 12
Contactor Type: Lighting, Electronically Held
Construction Standard: NEMA ISC-2
Size: 45mm Frame Width
UL Cont. Amps: 20A
Enclosure Type: Open
Auxiliary Contacts: 1-NO