Menu Search
EATON #CE15JN3TB

Freedom Contactor, Non-reversing; Open; 3P; 60A; 24V 60Hz

SKU # 78211303847
View more versions of this product
Coil Voltage: 24V 60Hz
Hp 1-Phase 115V: 5 Hp
Hp 1-Phase 230V: 10 Hp
Hp 3-Phase 200V: 15 Hp
Hp 3-Phase 230V: 20 Hp
Hp 3-Phase 460V: 40 Hp
Hp 3-Phase 575V: 40 Hp
Auxiliary Contacts: None
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: IEC Size J
UL Cont. Amps: 60A
Poles: 3P
Enclosure Type: Open

Contactors are most commonly used to switch motor loads in applications where running overcurrent protection is either not required or is provided separately. Contactors consist of a magnetically actuated switch which can be remotely operated by a pushbutton station or pilot device such as a proximity switch, limit switch, float switch, auxiliary contacts and so on.