You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS LIGHTING #281055

Energy Advantage Lamp, Fluorescent; T8; Medium Bi-Pin; 28W

SKU # 04667728105 Manufacturer Series: 800
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color Temperature: 5000K
Color: Daylight
Lumens: 2675
CRI: 82
Type: Programmed Start Fluorescent Light Bulb
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 28W
Lamp Style: Advantage 841
Average Life - hrs: 44000
Length: 48
Packaging: 30 (priced per lamp)
Contains Mercury: Yes