Menu Search
Lighting Light Bulbs Fluorescent Light Bulbs Energy Advantage Lamp, Fluorescent; T8; Medium Bi-Pin

PHILIPS LIGHTING

Energy Advantage Lamp, Fluorescent; T8; Medium Bi-Pin

(3 Product Options) Manufacturer Series: 800
  • Type: Programmed Start Fluorescent Light Bulb
  • Bulb Shape: T8
  • Bulb: T-8
  • Base: Medium Bi-Pin
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Programmed Start Fluorescent Light Bulb
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 28W
Lamp Style: Advantage 841
Average Life - hrs: 44000
Length: 48
Packaging: 30 (priced per lamp)
Contains Mercury: Yes