Menu Search
SIGNIFY #290833

Silhouette Lamp, Fluorescent; T5; 2-Pin G5; 54W

SKU # 04667729083
View more versions of this product
Color Temperature: 4100K
Color: TL841
Type: High Output Programmed Start Fluorescent Bulb
Bulb Shape: T5
Bulb: T-5
Base: Miniature Bi-Pin
Watts: 54W
Lamp Style: TL 841
Lumens: 5000
Dimmable: Yes
Average Life - hrs: 35000
Length: 46
CRI: 85
Packaging: 40 (priced per lamp)
Contains Mercury: Yes

Additional Info: ALTO Lamp. Rated Average Life is Based on 12 Hour Starts