Menu Search
3M #FP301X-3/8X48CL

Tubing, Heat-Shrink; 2:1; Expanded: 0.38 in.; 4 ft. long; Clear

SKU # 05112859585 Manufacturer Series: FP-301
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Clear
Length: 4 ft.
Wire Max: 8 AWG
Wire Min: 10 AWG
Packaging: (12) 4 ft. pre-cut pieces
Compliance: CSA Certified
Tubing Type: Heat Shrink
Size: 3/8 in.
Voltage: 900V/mil
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Single Wall
Shrink Ratio: 2:1
I.D. Expanded: 0.38 in. (9.53mm)
I.D. Recovered: 0.19 in. (4.75mm)
Flame Retardant: Yes