The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
3M #FP301-3/8-48IN-GREEN-12-PCS

Tubing, Heat-Shrink; 2:1; Expanded: 0.38 in.; 4 ft. long; Green

SKU # 05112859590 Manufacturer Series: FP-301
RoHS Compliant
View more versions of this product
Color: Green
Length: 4 ft.
Wire Max: 8 AWG
Wire Min: 10 AWG
Packaging: (12) 4 ft. pre-cut pieces
Compliance: UL Recognized Component. CSA Certified.
Tubing Type: Heat Shrink
Size: 3/8 in.
Voltage: 900V/mil
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Single Wall
Shrink Ratio: 2:1
I.D. Expanded: 0.38 in. (9.53mm)
I.D. Recovered: 0.19 in. (4.75mm)
Flame Retardant: Yes