Menu Search
3M #FP301-3/8-100FT-BLACK-SPOOL

Tubing, Heat-Shrink; 2:1; Expanded: 0.38 in.; 100 ft. long; Black

SKU # 05113535580 Manufacturer Series: FP-301
RoHS Compliant
View more versions of this product
Color: Black
Length: 100 ft.
Wire Max: 8 AWG
Wire Min: 10 AWG
Packaging: (3) 100 ft. Spools
Compliance: UL Recognized Component. CSA Certified.
Tubing Type: Heat Shrink
Size: 3/8 in.
Voltage: 900V/mil
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Single Wall
Shrink Ratio: 2 to 1
I.D. Expanded: 0.38 in. (9.53mm)
I.D. Recovered: 0.19 in. (4.75mm)
Flame Retardant: Yes