Menu Search

3M

Tubing, Heat-Shrink; 2:1; Expanded: 0.38 in.

(3 Product Options) Manufacturer Series: FP-301
  • Tubing Type: Heat Shrink
  • Size: 3/8 in.
  • Voltage: 900V/mil
  • Temperature Rating: -67° to +275°F (-55° to +135°C)
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Tubing Type: Heat Shrink
Size: 3/8 in.
Voltage: 900V/mil
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Single Wall
Shrink Ratio: 2 to 1
I.D. Expanded: 0.38 in. (9.53mm)
I.D. Recovered: 0.19 in. (4.75mm)
Flame Retardant: Yes