Menu Search
ABB INSTALLATION PRODUCTS #TY272MX

Thomas and Betts Tie, Cable; Nylon; 120 lb.; Black; 8.75 in. Long

SKU # 78621085072 Manufacturer Series: Ty-RapĀ®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Black
Tie Material: Nylon, Weather-Resistant
Type: Cable Tie
Clip: Self-Locking
Length: 8.75 in.
Width: 0.27 in.
Clip Material: Stainless Steel
Bundle Diameter - nominal: 2.00 in
Bundle Diameter: 2 in. (51mm)
Tensile Strength: 120 lb
Package Quantity: 500