Menu Search
ABB INSTALLATION PRODUCTS #TY275M-1

Ty-Rap® Tie, Cable; Nylon; UV-resistant; 120 lb.; 5 in. Bundle Dia.; Brown

SKU # 78621038765
View more versions of this product
Bundle Diameter: 5 in. (127mm)
Color: Brown
Length: 18 in.
Bundle Diameter - nominal: 5 in. (127mm)
Package Quantity: 500
Type: Cable Tie
Clip: Locking
Width: 0.27 in.
Tie Material: Nylon 6.6, UV-resistant
Clip Material: Stainless Steel Barb
Tensile Strength: 120 lb.