Menu Search
ABB INSTALLATION PRODUCTS #TY272M-0

Ty-Rap® Tie, Cable; Nylon; UV-resistant; 120 lb.; 2 in. Bundle Dia.; Black

SKU # 78621081744
View more versions of this product
Bundle Diameter: 2 in. (50.8mm)
Color: Black
Length: 8.75 in.
Bundle Diameter - nominal: 2 in. (50.8mm)
Package Quantity: 500
Type: Cable Tie
Clip: Locking
Width: 0.27 in.
Tie Material: Nylon 6.6, UV-resistant
Clip Material: Stainless Steel Barb
Tensile Strength: 120 lb.