Menu Search
ABB INSTALLATION PRODUCTS #TY27M-3

Ty-Rap® Tie, Cable; Nylon; UV-resistant; 120 lb.; 3.5 in. Bundle Dia.; Orange

SKU # 78621084501
Color: Orange
Bundle Diameter: 3.5 in. (88.9mm)
Length: 13.4 in.
Bundle Diameter - nominal: 3.5 in. (88.9mm)
Package Quantity: 500
Type: Cable Tie
Clip: Locking
Width: 0.27 in.
Tie Material: Nylon 6.6, UV-resistant
Clip Material: Stainless Steel Barb
Tensile Strength: 120 lb.