Menu Search
ABB INSTALLATION PRODUCTS #TY535M

Thomas and Betts® Tie, Cable; Self-Locking; LxW: 7.8 x 0.18 in.; No. 10 Stud; Natural

SKU # 78621080515 Manufacturer Series: Ty-Rap®
View more versions of this product
Color: Natural
Material: Nylon
Tensile Strength: 50 lb.
Cable Tie Type: Self-Locking
Cable Tie Mounting: Mounting Hole
Clip Material: Stainless Steel
Hole Size: #10 Stud
Width: 0.18 in.
Length: 7.8 in.
Package Quantity: 100