The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
ABB INSTALLATION PRODUCTS #CPO375-4-A

Thomas and Betts Tubing, Heat-shrink; Thin Wall; 2:1; Dia.: 0.375 in.; Yellow; 4 ft.

SKU # 78621083470 Manufacturer Series: Shrink-Kon™ CPO Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Yellow
Length: 4 ft.
Flame Retardant: Yes
Tubing Type: Heat-Shrinkable
Voltage: 600V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Non-Lined
Shrink Ratio: 2:1
I.D. Expanded: 0.375 in. (9.53mm)
I.D. Recovered: 0.188 in. (4.76mm)
Wire Max: 6 AWG
Wire Min: 12 AWG