Menu Search
ABB INSTALLATION PRODUCTS #CPO375-2-B

Thomas and Betts Tubing, Heat-shrink; Thin Wall; 2:1; Dia.: 0.375 in.; Red; 1000 ft.

SKU # 78621086584 Manufacturer Series: Shrink-Kon™ CPO Series
RoHS Compliant
View more versions of this product
Length: 1000 ft.
Color: Red
Packaging: Reel
Flame Retardant: Yes
Tubing Type: Heat-Shrinkable
Voltage: 600V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Non-Lined
Shrink Ratio: 2:1
I.D. Expanded: 0.375 in. (9.53mm)
I.D. Recovered: 0.188 in. (4.76mm)
Wire Max: 6 AWG
Wire Min: 12 AWG