Specifications
Color:
Blue
Cable Type:
Multiconductor
Category:
6A
Jacket Rating:
CMP
Jacket Material:
LS PVC
Conductor Count:
4 Pair
Conductor Size - AWG:
23
Plenum or Non-Plenum:
Plenum
Package:
Reel-in Box
Length - Metric:
305m
Length - Imperial:
1000 ft.
Description
Additional Info: Solid Bare Copper, ANSI/TIA 568-C.2, ISO/IEC 11801 Class EA