Menu Search
BELDEN #10GXS12006A1000

Cable, UTP; 4 Pair; CAT 6A; 23 AWG; Blue

SKU # 61282500427 Manufacturer Series: 10GXS
RoHS Compliant
Color: Blue
Cable Type: UTP Cable
Category: 6A
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Package: Reel-in Box
Length - Metric: 305m
Length - Imperial: 1000 ft.

The demand for 10G performance is growing. Emerging applications are poised to take advantage of higher 10Gb/s speeds and call for higher power delivered over the cable. With an effective diameter of just 0.26 in. for CMP and 0.27 in. for CMR, 10GXS cables have proven performance that exceeds Category 6A requirements for 100-meter channels. These cables are ideal for LANs and enterprise data centers that require both high-density and high-bandwidth connections for current and emerging network applications.

Additional Info: Operating Temperature: -20 to 75 deg C (-4 to 167 deg F), Nonbonded-Pair Cable