Specifications
Color:
Process Magenta
Type:
Ribbon in Cartridge
Printer Type:
BBP30, BBP31, BBP33, BBP35, BBP37, BradyPrinter i3300, BradyPrinter S3000, BradyPrinter S3100
Label Type:
Single Color
Material:
Resin
Width:
4.33 in. (109.9mm)
Length:
200 ft. (60.9m)
Description
Additional Info: Process ribbons print a much lighter shade, designed to be used together with other process ribbons and black ribbon to lay down a dot pattern for printing blended colors with BBP35 or BBP37