Menu Search
BRADY #3PS-1000-2-BK-S

PermaSleeve® Wire Sleeve; Double Printing; 2 x 1 in.; Black; 100/roll

SKU # 66282057539 Manufacturer Series: B-342
RoHS Compliant
View more versions of this product
Color: Black
Label Quantity: 100 sleeves per roll
Type: Marking Sleeve, Double-sided printing
Material: Polyolefin, Heat Shrink
Wire OD Min: 0.333 in.
Wire OD Max: 0.95 in.
Nominal Wire Max: 0.95 dia. Gauge
Nominal Wire Min: 2 AWG
Label Width: 2 in.
Shrink Ratio: 3:1
Printer Type: Bradyprinter™ PR Plus Printer, Brady IP™ Printer, BBP®72 Double Sided Printer

Fade-resistant and flame retardant sleeves. Operating temperature of -67° to +275°F (-55° to +130°C).

Additional Info: Ribbon Series: R4300, R6600, R6700 (with black sleeves). Software Compatibility: LabelMark™ Labeling Software, CodeSoft™ 9 Labeling Software