Menu Search

BRADY

PermaSleeve® Wire Sleeve; Single Printing; Split Width (4)

(0 Product Options) Manufacturer Series: B-342
  • Type: Marking Sleeve, Single-sided printing
  • Material: Polyolefin, Heat Shrink
  • Label Width: 2 in.
  • Shrink Ratio: 3 to 1
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Marking Sleeve, Single-sided printing
Material: Polyolefin, Heat Shrink
Label Width: 2 in.
Shrink Ratio: 3 to 1
Printer Type: Bradyprinter™ PR Plus Printer, Brady IP™ Printer, BBP®72 Double Sided Printer

Fade-resistant and flame retardant sleeves. Operating temperature of -67° to +275°F (-55° to +130°C). Sleeve can be split into 4 even pieces.

  • Fade-resistant and flame retardant sleeves
  • Sleeve can be split into 4 even pieces