The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
PANDUIT #BT2M-M2

Dome-Top® Tie, Cable; Metal Barb; Nylon; 18 lb.; Red; Bundle dia.: 2 in.

SKU # 07498363391 Manufacturer Series: M Type
View more versions of this product
Color: Red
Bundle Diameter: 2 in. (51mm)
Length: 7.9 in. (201mm)
Bundle Diameter - nominal: 2 in. (51mm)
Tensile Strength: 18 lb.
Package Quantity: 1000
Type: Cable Tie
Clip: Self-Locking
Width: 0.095 in. (2.4mm)
Tie Material: Nylon 6.6
Clip Material: Stainless Steel Barb