Menu Search
PANDUIT #BT2S-M10

Dome-Top® Tie, Cable; Metal Barb; Nylon; 50 lb.; White; Bundle dia.: 2 in.

SKU # 07498341202 Manufacturer Series: S Type

Compare

Maximum number of products selected.
View more versions of this product
Color: White
Bundle Diameter: 2 in. (51mm)
Length: 8 in. (203mm)
Bundle Diameter - nominal: 2 in. (51mm)
Package Quantity: 1000
Type: Cable Tie
Clip: Self-Locking
Width: 0.185 in. (4.7mm)
Tie Material: Nylon 6.6
Clip Material: Stainless Steel Barb
Tensile Strength: 50 lb.