Menu Search
PANDUIT #BT4S-M

Dome-Top® Tie, Cable; Metal Barb; Nylon; 50 lb.; Natural; Bundle dia.: 4 in.

SKU # 07498341242 Manufacturer Series: S Type
Color: Natural
Bundle Diameter: 4 in. (102mm)
Length: 15.1 in. (384mm)
Bundle Diameter - nominal: 4 in. (102mm)
Package Quantity: 1000
Type: Cable Tie
Clip: Self-Locking
Width: 0.185 in. (4.7mm)
Tie Material: Nylon 6.6
Clip Material: Stainless Steel Barb
Tensile Strength: 50 lb.