Menu Search
EATON #M22-WLK3-G

RMQ-Titan Illuminated Switch, Knob; 3 Positions; Momentary; 22.5mm; Silver/Green

SKU # 78668528148 Manufacturer Series: M22
View more versions of this product
Bezel/​Housing: Silver
Color: Green
Type: Illuminated Selector Switch
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Knob
Positions: 3
Throw: 40°, Left-Center-Right
Contact Mode: Momentary
Power Source: Without Power Source
Voltage: 12-30V AC/DC
Lamp Type: LED