Menu Search
LEGRAND - PASS & SEYMOUR #885-I

TradeMaster® Receptacle, Decorator Duplex; 2 Pole; 3 Wire; 15A; Ivory

SKU # 78500788501
Type: Decorator Duplex
Amperage: 15A
Voltage: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA Configuration: 5-15R
Color: Ivory
Application Grade: Residential
Wiring Method: Push-in & Side