Menu Search
LEGRAND - PASS & SEYMOUR #26322-HGI

Receptacle, Decorator Duplex; 2 Pole; 3 Wire; 20A; Ivory

SKU # 78500778511 Manufacturer Series: 26322
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Ivory
Type: Decorator Duplex, Illuminated
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Grade: Hospital
Wiring: Back and Side
Material: Nylon Face, PVC Body

The smooth style fits in anywhere - and that beauty isn't just skin-deep. The face is impact-resistant nylon, and a heavy gauge, plated strap locks into the receptacle assembly to fight pull-outs. One-piece, triple-wipe brass contacts also help ensure long service life. Installation's easy, thanks to auto-ground and screw-pressure-plate back wiring (with side wiring optional).

Additional Info: Heavy Duty, Operating Temperature: -40 to 60 deg C