Menu Search
LEGRAND - PASS & SEYMOUR #PS372010-W

Switch, Toggle; Commercial; 347V; 20A; 1-Pole; White

SKU # 78500719621
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Type: Toggle Switch
Amps: 20A
Voltage: 347V
Operation: 1-Pole
Grade: Commercial
Wiring: Back & Side