Menu Search

LEGRAND - PASS & SEYMOUR

Switch, Toggle; Commercial; 347V; 20A; 1-Pole

(3 Product Options)
  • Type: Toggle Switch
  • Amps: 20A
  • Voltage: 347V
  • Operation: 1-Pole
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Toggle Switch
Amps: 20A
Voltage: 347V
Operation: 1-Pole
Grade: Commercial
Wiring: Back & Side