Menu Search
LEGRAND - PASS & SEYMOUR #660-WCN

Switch, Toggle; Residential; 120V; 15A; 1-Pole; White

SKU # 78500766082
Color: White
Wiring: Push-In & Side, Non-Grounding
Type: Toggle Switch
Amps: 15A
Voltage: 120V
Operation: 1-Pole
Grade: Residential