Menu Search
LEGRAND - PASS & SEYMOUR #PS371530-I

Switch, Toggle; Specification; 347V; 15A; 3-Way; Ivory

SKU # 78500719607

Compare

Maximum number of products selected.
View more versions of this product
Color: Ivory
Type: Toggle Switch
Amps: 15A
Voltage: 347V
Operation: 3-Way
Grade: Specification
Wiring: Back & Side