Menu Search
LEVITON #2653-2I

Switch, Toggle; Residential; 120V; 15A; 3-Way; Ivory

SKU # 07847713989
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Ivory
Type: Toggle Switch
Amps: 15A
Voltage: 120V
Operation: 3-Way
Grade: Residential
Wiring: Side, CU/AL Approved