Menu Search
ABB INSTALLATION PRODUCTS #CPO250-6-B

Thomas and Betts Tubing, Heat-shrink; Thin Wall; 2:1; Dia.: 0.25 in.; Blue; 1000 ft.

SKU # 78620962259 Manufacturer Series: Shrink-Kon™ CPO Series
RoHS Compliant
View more versions of this product
Length: 1000 ft.
Color: Blue
Packaging: Reel
Flame Retardant: Yes
Tubing Type: Heat-Shrinkable
Voltage: 600V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Non-Lined
Shrink Ratio: 2:1
I.D. Expanded: 0.25 in. (6.35mm)
I.D. Recovered: 0.125 in. (3.18mm)
Wire Max: 10 AWG
Wire Min: 16 AWG