Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Lighting
My Account Management
Product Recalls
Safety
Utility
Value Creation
Wire and Cable
Energy Management
About Us
Back
About WESCO
Branch Locator
Careers
Contact Us
Email Sign Up
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Wiring Connectors
Shrink-On Tubing and Accessories
Tubing
Shrink-On Tubing Individual Cable Tubing
Thomas and Betts Tubing, Heat-shrink; Thin Wall; 2:1; Dia.: 0.5 in.
#CPO500-C-C
ABB INSTALLATION PRODUCTS
#CPO500-C-C
Thomas and Betts
Tubing, Heat-shrink; Thin Wall; 2:1; Dia.: 0.5 in.; Clear; 100 ft.
SKU
#
78621083531
Manufacturer Series:
Shrink-Kon™ CPO Series
RoHS
Compliant
SDS 1
Add to List
Add to Quote
View more versions of this product
Specifications
Color:
Clear
Length:
100 ft.
Flame Retardant:
No
Tubing Type:
Heat-Shrinkable
Voltage:
600V
Temperature Rating:
-67° to +275°F (-55° to +135°C)
Wall Type:
Thin Wall
Material:
Polyolefin, Non-Lined
Shrink Ratio:
2:1
I.D. Expanded:
0.5 in. (12.7mm)
I.D. Recovered:
0.25 in. (6.35mm)
Wire Max:
1 AWG
Wire Min:
6 AWG
Downloads
SDS 1
Data Sheet 1