Menu Search
PANDUIT #UTP28SP16-Q

TX6-28™ Patch Cord, 100/1000 Base-T; Cat 6; 28 AWG; Off White; 16 ft., 25 pack

SKU # 07498328002
RoHS Compliant
Length: 16 ft., 25 Pack
Color: Off White
Assembly Type: Modular Patch Cord
Category: 6E
Cable Type: UTP
Conductor Size - AWG: 28
Conductor Stranding: Stranded
Jacket Rating: CM/LSZH Dual Rating
Shielded: UTP
End Connector: RJ45, RJ45
End Type: 8 Position RJ-45 Modular Plug, Strain Relief Boot : 8 Position RJ-45 Modular Plug, Strain Relief Boot