Menu Search
PANDUIT #UTP28SP33BU

TX6-28™ Patch Cord, 100/1000 Base-T; Cat 6; 28 AWG; Blue; 33 ft.

SKU # 07498335875
RoHS Compliant
Length: 33 ft.
Color: Blue
Assembly Type: Modular Patch Cord
Category: 6E
Cable Type: UTP
Conductor Size - AWG: 28
Conductor Stranding: Stranded
Jacket Rating: CM/LSZH Dual Rating
Shielded: UTP
End Connector: RJ45, RJ45
End Type: 8 Position RJ-45 Modular Plug, Strain Relief Boot : 8 Position RJ-45 Modular Plug, Strain Relief Boot